SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Extension Drill, Aircraft, #21x6 In, Bright

CLEVELAND| Zoro #: G0427594| Mfr #: C13143

$4.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.159"Material: High Speed SteelCutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0427594 Mfr #: C13143
Shank Dia.: 0.159"Material: High Speed Steel
Cutting Direction: Right HandFlute Length: 2-1/8"
Size: #21Decimal Equivalent: 0.1590
Application: For Alloy Steel, Carbon Steel And Cast IronPoint Angle: 135 Degrees
Dimension Type: Wire SizeCoolant Through: No
Item: Extra Long Drill BitPoint Type: Split point
Finish: BrightDrill Bit Grouping: Drill Bit
Overall Length: 6"List Number: 3957
Standards: National Aerospace Standards (NAS) 907, Type BGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Wire, Drill Bit Size #21, Decimal Equivalent 0.1590, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Overall Length 6 In., Flute Length 2-1/8 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 0.159 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews