Extension Drill, Aircraft, #29x6 In, Bright

CLEVELAND| Zoro #: G1933766| Mfr #: C13151

$4.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 6"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933766 Mfr #: C13151
Cutting Direction: Right HandOverall Length: 6"
Point Type: Split pointList Number: 3957
Finish: BrightGrade: Heavy Duty
Item: Extra Long Drill BitDecimal Equivalent: 0.1360
Size: #29Application: For Alloy Steel, Carbon Steel And Cast Iron
Dimension Type: Wire SizeFlute Length: 1-3/4"
Point Angle: 135 DegreesCoolant Through: No
Drill Bit Grouping: Drill BitMaterial: High Speed Steel
Standards: National Aerospace Standards (NAS) 907, Type BCountry of Origin (subject to change): United States

Description

Extra Long Drill Bit, Wire Size, Size #29, Decimal Equivalent 0.1360, Point Angle 135 Degrees , Material High Speed Steel, Finish Bright, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 0.1360 In., Flute Length 1-3/4 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews