DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Extension Drill, Aircraft, 3/32x6 In, HSS

CLEVELAND| Zoro #: G1588142| Mfr #: C13103

$3.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Application: For Alloy Steel, Carbon Steel And Cast Iron
Decimal Equivalent: 0.0938
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1588142 Mfr #: C13103
Finish: BrightApplication: For Alloy Steel, Carbon Steel And Cast Iron
Decimal Equivalent: 0.0938List Number: 3957
Drill Bit Grouping: Drill BitSize: 3/32"
Flute Length: 1-1/4"Shank Dia.: 3/32"
Standards: National Aerospace Standards (NAS) 907, Type BCoolant Through: No
Material: High Speed SteelItem: Extra Long Drill Bit
Point Angle: 135 DegreesDimension Type: Fractional Inch
Point Type: Split pointCutting Direction: Right Hand
Grade: Heavy DutyOverall Length: 6"
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Drill Bit Size 3/32 In., Decimal Equivalent 0.0938, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Overall Length 6 In., Flute Length 1-1/4 In., Cutting Direction Right Hand, Grade Heavy Duty, Shank Dia. 3/32 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews