KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, Aircraft, 3/8x12 In, HSS

CLEVELAND| Zoro #: G1414847| Mfr #: C13196

$28.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill Bit
Flute Length: 3-5/8"
Grade: Heavy Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1414847 Mfr #: C13196
Drill Bit Grouping: Drill BitFlute Length: 3-5/8"
Grade: Heavy DutyOverall Length: 12"
List Number: 3957Application: For Alloy Steel, Carbon Steel And Cast Iron
Dimension Type: Fractional InchCutting Direction: Right Hand
Coolant Through: NoPoint Type: Split point
Shank Dia.: 3/8"Decimal Equivalent: 0.3750
Standards: National Aerospace Standards (NAS) 907, Type BSize: 3/8"
Finish: BrightMaterial: High Speed Steel
Item: Extra Long Drill BitPoint Angle: 135 Degrees
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 3/8 In., Decimal Equivalent 0.3750, Point Angle 135 Degrees , Material High Speed Steel, Finish Bright, Coolant Through No, Grade Heavy Duty, Overall Length 12 In., Cutting Direction Right Hand, Shank Dia. 3/8 In., Flute Length 3-5/8 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews