PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Extension Drill, Aircraft, #40x6 In, Bright

CLEVELAND| Zoro #: G0601946| Mfr #: C13162

$3.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item:Overall Length:Size: #40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601946 Mfr #: C13162
Item: Overall Length:
Size: #40Flute Length:
List Number: Cutting Direction:
Finish: BrightShank Dia.:
Decimal Equivalent: Material: High Speed Steel
Point Type: Standards:
Point Angle: 135 DegreesDrill Bit Grouping:
Application: Dimension Type: Wire Size
Coolant Through: Grade:
Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Wire, Drill Bit Size #40, Decimal Equivalent 0.0980, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Cutting Direction Right Hand, Overall Length 6 In., Grade Heavy Duty, Shank Dia. 0.098 In., Flute Length 1-3/8 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews