BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Extension Drill, Aircraft, #50x6 In, Bright

CLEVELAND| Zoro #: G0311665| Mfr #: C13172

$5.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping:Size: #50Dimension Type: Wire Size
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311665 Mfr #: C13172
Drill Bit Grouping: Size: #50
Dimension Type: Wire SizeCoolant Through:
Grade: Finish: Bright
Item: Flute Length:
Standards: Decimal Equivalent:
Point Type: Cutting Direction:
List Number: Shank Dia.:
Material: High Speed SteelOverall Length:
Application: Point Angle: 135 Degrees
Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Wire, Drill Bit Size #50, Decimal Equivalent 0.0700, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Cutting Direction Right Hand, Overall Length 6 In., Grade Heavy Duty, Shank Dia. 0.070 In., Flute Length 1 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews