KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, Aircraft, 5/16x6 In, HSS

CLEVELAND| Zoro #: G1409956| Mfr #: C13115

$16.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Extra Long Drill Bit
Material: High Speed Steel
List Number: 3957
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409956 Mfr #: C13115
Item: Extra Long Drill BitMaterial: High Speed Steel
List Number: 3957Decimal Equivalent: 0.3125
Overall Length: 6"Flute Length: 3-3/16"
Dimension Type: Fractional InchPoint Angle: 135 Degrees
Coolant Through: NoPoint Type: Split point
Drill Bit Grouping: Drill BitShank Dia.: 5/16"
Standards: National Aerospace Standards (NAS) 907, Type BSize: 5/16"
Application: For Alloy Steel, Carbon Steel And Cast IronCutting Direction: Right Hand
Grade: Heavy DutyFinish: Bright
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 5/16 In., Decimal Equivalent 0.3125, Point Angle 135 Degrees , Material High Speed Steel, Finish Bright, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews