Extension Drill, Aircraft, 7/16x6 In, HSS

CLEVELAND| Zoro #: G1682116| Mfr #: C13119

$26.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Type: Fractional Inch
Point Angle: 135 Degrees
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1682116 Mfr #: C13119
Dimension Type: Fractional InchPoint Angle: 135 Degrees
Cutting Direction: Right HandGrade: Heavy Duty
Coolant Through: NoList Number: 3957
Standards: National Aerospace Standards (NAS) 907, Type BSize: 7/16"
Flute Length: 4-1/16"Point Type: Split point
Overall Length: 6"Item: Extra Long Drill Bit
Shank Dia.: 7/16"Application: For Alloy Steel, Carbon Steel And Cast Iron
Finish: BrightDecimal Equivalent: 0.4375
Drill Bit Grouping: Drill BitMaterial: High Speed Steel
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 7/16 In., Decimal Equivalent 0.4375, Point Angle 135 Degrees , Material High Speed Steel, Finish Bright, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 7/16 In., Flute Length 4-1/16 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews