KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Extension Drill, Aircraft, 7/32x12 In, HSS

CLEVELAND| Zoro #: G1680734| Mfr #: C13186

$14.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension Type: Fractional Inch
Point Angle: 135 Degrees
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680734 Mfr #: C13186
Dimension Type: Fractional InchPoint Angle: 135 Degrees
Cutting Direction: Right HandGrade: Heavy Duty
Coolant Through: NoList Number: 3957
Standards: National Aerospace Standards (NAS) 907, Type BSize: 7/32"
Flute Length: 2-1/2"Point Type: Split point
Overall Length: 12"Item: Extra Long Drill Bit
Shank Dia.: 7/32"Application: For Alloy Steel, Carbon Steel And Cast Iron
Finish: BrightDecimal Equivalent: 0.2188
Drill Bit Grouping: Drill BitMaterial: High Speed Steel
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 7/32 In., Decimal Equivalent 0.2188, Point Angle 135 Degrees , Material High Speed Steel, Finish Bright, Coolant Through No, Grade Heavy Duty, Overall Length 12 In., Cutting Direction Right Hand, Shank Dia. 7/32 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews