Extension Drill, Aircraft, 7/32x6 In, HSS

CLEVELAND| Zoro #: G0910691| Mfr #: C13111

$5.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coolant Through: NoShank Dia.: 7/32"Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910691 Mfr #: C13111
Coolant Through: NoShank Dia.: 7/32"
Overall Length: 6"Point Type: Split point
Grade: Heavy DutyFlute Length: 2-1/2"
Point Angle: 135 DegreesDecimal Equivalent: 0.2188
Drill Bit Grouping: Drill BitMaterial: High Speed Steel
Standards: National Aerospace Standards (NAS) 907, Type BList Number: 3957
Cutting Direction: Right HandFinish: Bright
Application: For Alloy Steel, Carbon Steel And Cast IronItem: Extra Long Drill Bit
Dimension Type: Fractional InchSize: 7/32"
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 7/32 In., Decimal Equivalent 0.2188, Point Angle 135 Degrees , Material High Speed Steel, Finish Bright, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 7/32 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews