Extension Drill, Aircraft, 9/32x6 In, HSS

CLEVELAND| Zoro #: G2030847| Mfr #: C13114

$15.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Bright
Application: For Alloy Steel, Carbon Steel And Cast Iron
Decimal Equivalent: 0.2812
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030847 Mfr #: C13114
Finish: BrightApplication: For Alloy Steel, Carbon Steel And Cast Iron
Decimal Equivalent: 0.2812List Number: 3957
Drill Bit Grouping: Drill BitSize: 9/32"
Flute Length: 2-15/16"Shank Dia.: 9/32"
Standards: National Aerospace Standards (NAS) 907, Type BCoolant Through: No
Material: High Speed SteelItem: Extra Long Drill Bit
Point Angle: 135 DegreesDimension Type: Fractional Inch
Point Type: Split pointCutting Direction: Right Hand
Grade: Heavy DutyOverall Length: 6"
Country of Origin (subject to change): United States

Description

Extra Long Drill Bit, Fractional Inch, Size 9/32 In., Decimal Equivalent 0.2812, Point Angle 135 Degrees , Material High Speed Steel, Finish Bright, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 9/32 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 3957, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy Steel, Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews