Shop Alternate Products
This Product is Discontinued
Cleveland
General Purpose Square End Mill (Discontinued)
Mfr # C75206
Zoro # G101252831
This Product is Discontinued
Key Features
- Number of Flutes 2
- Length of Cut 1 5/8 in
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1 in