KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #1, Cobalt Steel

CLEVELAND| Zoro #: G2177271| Mfr #: C16503

$14.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-7/8"
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177271 Mfr #: C16503
Cutting Direction: Right HandOverall Length: 3-7/8"
Point Type: Notch PointShank Dia.: 0.2280"
List Number: 2075Drill Bit Material: Cobalt Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: #1Drill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDecimal Equivalent: 0.2280
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsDrill Bit Point Angle: 135 Degrees
Flute Length: 2-5/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #1, Decimal Equivalent 0.2280, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.2280 In., Flute Length 2-5/8 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews