KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 10.50mm, Cobalt Steel

CLEVELAND| Zoro #: G1839914| Mfr #: C70128

$17.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Stainless Steel, Tool Steel, Alloy Steel And Titanium
Drill Bit Size: 10.50mm
Drill Bit Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839914 Mfr #: C70128
Application: For Stainless Steel, Tool Steel, Alloy Steel And TitaniumDrill Bit Size: 10.50mm
Drill Bit Dimension Type: MetricCutting Direction: Right Hand
Grade: Heavy DutyList Number: 2213
Drill Bit Point Angle: 135 DegreesStandards: National Aerospace Standards (NAS) 907, Type J
Coolant Through: NoFlute Length: 87.00mm
Point Type: Split pointOverall Length: 133.00mm
Item: Jobber Drill BitShank Dia.: 10.50mm
Drill Bit Finish: Straw/BronzeDrill Bit Material: Cobalt Steel
Flute Type: SpiralDecimal Equivalent: 0.4134
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.50mm, Decimal Equivalent 0.4134, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 133.00mm, Cutting Direction Right Hand, Shank Dia. 10.5mm, Flute Length 87mm, Point Type Split Point, List Number 2213, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews