Jobber Bit, 11.00mm, Cobalt Steel

CLEVELAND| Zoro #: G0769587| Mfr #: C70129

$18.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 142.00mm
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769587 Mfr #: C70129
Cutting Direction: Right HandOverall Length: 142.00mm
Point Type: Split pointShank Dia.: 11.00mm
List Number: 2213Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 11.00mmDrill Bit Finish: Straw/Bronze
Item: Jobber Drill BitDecimal Equivalent: 0.4331
Application: For Stainless Steel, Tool Steel, Alloy Steel And TitaniumDrill Bit Point Angle: 135 Degrees
Flute Length: 94.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCoolant Through: No
Standards: National Aerospace Standards (NAS) 907, Type JCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 11.00mm, Decimal Equivalent 0.4331, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 142.00mm, Grade Heavy Duty, Shank Dia. 11.00mm, Flute Length 94.00mm, Point Type Split Point, List Number 2213, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews