KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 11.50mm, Cobalt Steel

CLEVELAND| Zoro #: G2392126| Mfr #: C70130

$16.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 94.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2392126 Mfr #: C70130
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 94.00mmGrade: Heavy Duty
Drill Bit Finish: Straw/BronzeOverall Length: 142.00mm
Flute Type: SpiralList Number: 2213
Application: For Stainless Steel, Tool Steel, Alloy Steel And TitaniumCutting Direction: Right Hand
Coolant Through: NoDrill Bit Size: 11.50mm
Point Type: Split pointShank Dia.: 11.50mm
Decimal Equivalent: 0.4528Standards: National Aerospace Standards (NAS) 907, Type J
Drill Bit Point Angle: 135 DegreesItem: Jobber Drill Bit
Drill Bit Dimension Type: MetricCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 11.50mm, Decimal Equivalent 0.4528, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 142.00mm, Cutting Direction Right Hand, Shank Dia. 11.5mm, Flute Length 94mm, Point Type Split Point, List Number 2213, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews