HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 1/16 In., Cobalt Steel

CLEVELAND| Zoro #: G1510266| Mfr #: C16972

$8.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Finish: TiAlN
Flute Length: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510266 Mfr #: C16972
Drill Bit Material: Cobalt SteelDrill Bit Finish: TiAlN
Flute Length: 7/8"Shank Dia.: 1/16"
Drill Bit Dimension Type: Fractional InchOverall Length: 1-7/8"
Drill Bit Point Angle: 135 DegreesPoint Type: Notch Point
Grade: High PerformanceDrill Bit Size: 1/16"
Flute Type: ParabolicDecimal Equivalent: 0.0625
Drill Bit Grouping: Drill BitList Number: 2075TA
Cutting Direction: Right HandApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Item: Jobber Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/16 In., Decimal Equivalent 0.0625, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 1-7/8 In., Cutting Direction Right Hand, Shank Dia. 1/16 In., Flute Length 7/8 In., Point Type Notch Point, List Number 2075TA, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews