SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 11/64 In., Cobalt Steel

CLEVELAND| Zoro #: G1988445| Mfr #: C16562

$9.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchCoolant Through: NoApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988445 Mfr #: C16562
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsFlute Type: Parabolic
Decimal Equivalent: 0.1719List Number: 2075
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Flute Length: 2-1/8"Shank Dia.: 11/64"
Drill Bit Size: 11/64"Item: Jobber Drill Bit
Point Type: Notch PointCutting Direction: Right Hand
Grade: High PerformanceOverall Length: 3-1/4"
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 11/64 In., Decimal Equivalent 0.1719, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-1/4 In., Cutting Direction Right Hand, Shank Dia. 11/64 In., Flute Length 2-1/8 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews