KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 1/2 In., Cobalt Steel

CLEVELAND| Zoro #: G1305376| Mfr #: C15994

$25.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305376 Mfr #: C15994
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-1/4"Grade: Heavy Duty
Overall Length: 6"Flute Type: Spiral
List Number: 3780Application: For Alloy, Carbon, Stainless And Tool Steel
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 1/2"Point Type: Split point
Shank Dia.: 1/2"Decimal Equivalent: 0.5000
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 6 In., Cutting Direction Right Hand, Shank Dia. 1/2 In., Flute Length 2-1/4 In., Point Type Split Point, List Number 3780, For Alloy, Carbon, Stainless And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews