Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

12.50mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0543891
  • Mfr #: C70132

$22.69

  • Drill Bit Point Angle: 135 Degrees
  • Decimal Equivalent: 0.4921
  • Item: Jobber Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cleveland #C70132 Specifications

  • Zoro #: G0543891
  • Mfr #: C70132
Drill Bit Point Angle: 135 Degrees Decimal Equivalent: 0.4921
Item: Jobber Drill Bit Material: Cobalt
Overall Length: 151.00mm Drill Bit Size: 12.50mm
Drill Bit Material: Cobalt Grade: Heavy Duty
List Number: 2213 Application: For Stainless Steel, Tool Steel, Alloy Steel And Titanium
Shank Dia.: 12.50mm Coolant Through: No
Point Type: Split point Number of Pieces: 1
Cutting Direction: Right Hand Drill Bit Finish: Straw/Bronze
Flute Type: Spiral Drill Bit Dimension Type: Metric
Flute Length: 101.00mm Drill Bit Grouping: Drill Bit
Standards: National Aerospace Standards (NAS) 907, Type J Depth:Dia. Ratio: 5xD
Depth x Dia. Ratio: 4xD Coolant Fed: Non-Coolant Through
Shank Length: 50.00mm Helix Angle: 21 Degrees to 34 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.50mm, Decimal Equivalent 0.4921, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 151.00mm, Grade Heavy Duty, Shank Dia. 12.50mm, Flute Length 101.00mm, Point Type Split Point, List Number 2213, Standards National Aerospace Standards (NAS) 907, Type J

Reviews of Cleveland #C70132