KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #13, Cobalt Steel, Min. Qty 10

CLEVELAND| Zoro #: G2137852| Mfr #: C16515

$10.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Size: #13
Shank Dia.: 4.7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137852 Mfr #: C16515
Cutting Direction: Right HandDrill Bit Size: #13
Shank Dia.: 4.7mmDecimal Equivalent: 0.1850
List Number: 2075Drill Bit Finish: Straw/Bronze
Flute Type: ParabolicDrill Bit Point Angle: 135 Degrees
Point Type: Notch PointGrade: High Performance
Drill Bit Dimension Type: WireCoolant Through: No
Item: Jobber Drill BitOverall Length: 3-1/2"
Drill Bit Grouping: Drill BitApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Flute Length: 2-5/16"Drill Bit Material: Cobalt Steel
Country of Origin (subject to change): Unknown

Description

Jobber Drill Bit, Wire, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-1/2 In., Cutting Direction Right Hand, Shank Dia. 4.7mm, Flute Length 2-5/16 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews