KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 15/32 In., Cobalt Steel

CLEVELAND| Zoro #: G1345897| Mfr #: C16581

$42.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 15/32"
Grade: High Performance
Decimal Equivalent: 0.4688
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345897 Mfr #: C16581
Shank Dia.: 15/32"Grade: High Performance
Decimal Equivalent: 0.4688Drill Bit Material: Cobalt Steel
Drill Bit Finish: Straw/BronzeOverall Length: 5-3/4"
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Size: 15/32"Item: Jobber Drill Bit
Flute Type: ParabolicCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 4-5/16"
List Number: 2075Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 15/32 In., Decimal Equivalent 0.4688, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 5-3/4 In., Cutting Direction Right Hand, Shank Dia. 15/32 In., Flute Length 4-5/16 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews