Jobber Bit, #16, Cobalt Steel

CLEVELAND |Zoro #: G1663934|Mfr #: C16518

$11.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1663934 Mfr #: C16518
Drill Bit Material: Cobalt SteelDrill Bit Dimension Type: Wire
Coolant Through: NoPoint Type: Notch Point
List Number: 2075Drill Bit Finish: Straw/Bronze
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 135 DegreesOverall Length: 3-3/8"
Decimal Equivalent: 0.1770Flute Length: 2-3/16"
Drill Bit Size: #16Shank Dia.: 0.1770"
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #16, Decimal Equivalent 0.1770, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade High Performance, Overall Length 3-3/8 In., Cutting Direction Right Hand, Shank Dia. 0.1770 In., Flute Length 2-3/16 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews