Jobber Bit, 17/64 In., Cobalt Steel

CLEVELAND| Zoro #: G2157872| Mfr #: C16994

$25.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/8"Drill Bit Finish: TiAlNDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157872 Mfr #: C16994
Overall Length: 4-1/8"Drill Bit Finish: TiAlN
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 2-7/8"
Flute Type: ParabolicDecimal Equivalent: 0.2656
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsShank Dia.: 17/64"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: 17/64"
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 2075TAGrade: High Performance
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/64 In., Decimal Equivalent 0.2656, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-1/8 In., Grade High Performance, Shank Dia. 17/64 In., Flute Length 2-7/8 In., Point Type Notch Point, List Number 2075TA, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews