BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 1/8 In., Cobalt Steel

CLEVELAND| Zoro #: G1471416| Mfr #: C16981

$10.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional InchFlute Type: Parabolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471416 Mfr #: C16981
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional Inch
Flute Type: ParabolicCoolant Through: No
Grade: High PerformanceItem: Jobber Drill Bit
Flute Length: 1-5/8"Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1250Drill Bit Size: 1/8"
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Finish: TiAlNList Number: 2075TA
Shank Dia.: 1/8"Drill Bit Material: Cobalt Steel
Overall Length: 2-3/4"Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/8 In., Decimal Equivalent 0.1250, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/4 In., Grade High Performance, Shank Dia. 1/8 In., Flute Length 1-5/8 In., Point Type Notch Point, List Number 2075TA, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Reviews