Jobber Bit, #2, Cobalt Steel

CLEVELAND |Zoro #: G1601083|Mfr #: C16504

$14.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1601083 Mfr #: C16504
Drill Bit Material: Cobalt SteelDrill Bit Dimension Type: Wire
Coolant Through: NoPoint Type: Notch Point
List Number: 2075Drill Bit Finish: Straw/Bronze
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 135 DegreesOverall Length: 3-7/8"
Decimal Equivalent: 0.2210Flute Length: 2-5/8"
Drill Bit Size: #2Shank Dia.: 0.2210"
Country of Origin (subject to change): United States

Product Description

Jobber Drill Bit, Wire, Drill Bit Size #2, Decimal Equivalent 0.2210, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Grade High Performance, Overall Length 3-7/8 In., Cutting Direction Right Hand, Shank Dia. 0.2210 In., Flute Length 2-5/8 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews