SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 21/64 In., Cobalt Steel

CLEVELAND| Zoro #: G0802453| Mfr #: C16572

$14.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchCoolant Through: NoApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802453 Mfr #: C16572
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsFlute Type: Parabolic
Decimal Equivalent: 0.3281List Number: 2075
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Flute Length: 3-5/16"Shank Dia.: 21/64"
Drill Bit Size: 21/64"Item: Jobber Drill Bit
Point Type: Notch PointCutting Direction: Right Hand
Grade: High PerformanceOverall Length: 4-5/8"
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 21/64 In., Decimal Equivalent 0.3281, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 4-5/8 In., Cutting Direction Right Hand, Shank Dia. 21/64 In., Flute Length 3-5/16 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews