Jobber Bit, 23/64 In., Cobalt Steel

CLEVELAND| Zoro #: G1296416| Mfr #: C15979

$15.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt SteelDrill Bit Finish: Black OxideFlute Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1296416 Mfr #: C15979
Drill Bit Material: Cobalt SteelDrill Bit Finish: Black Oxide
Flute Length: 1-3/4"Shank Dia.: 23/64"
Drill Bit Dimension Type: Fractional InchOverall Length: 4-7/8"
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Grade: Heavy DutyDrill Bit Size: 23/64"
Flute Type: SpiralDecimal Equivalent: 0.3594
Drill Bit Grouping: Drill BitList Number: 3780
Cutting Direction: Right HandApplication: For Alloy, Carbon, Stainless And Tool Steel
Item: Jobber Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-7/8 In., Grade Heavy Duty, Shank Dia. 23/64 In., Flute Length 1-3/4 In., Point Type Split Point, List Number 3780, For Alloy, Carbon, Stainless And Tool Steel, Depth x Dia. Ratio 3xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews