Jobber Bit, 23/64 In., Cobalt Steel

CLEVELAND| Zoro #: G1129737| Mfr #: C16574

$26.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Parabolic
Item: Jobber Drill Bit
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129737 Mfr #: C16574
Flute Type: ParabolicItem: Jobber Drill Bit
Point Type: Notch PointShank Dia.: 23/64"
Flute Length: 3-1/2"Decimal Equivalent: 0.3594
Coolant Through: NoGrade: High Performance
Drill Bit Material: Cobalt SteelOverall Length: 4-7/8"
Drill Bit Point Angle: 135 DegreesApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 23/64"List Number: 2075
Cutting Direction: Right HandDrill Bit Finish: Straw/Bronze
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 4-7/8 In., Cutting Direction Right Hand, Shank Dia. 23/64 In., Flute Length 3-1/2 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews