TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Jobber Bit, 25/64 In., Cobalt Steel

CLEVELAND| Zoro #: G2345287| Mfr #: C15984

$17.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Heavy DutyShank Dia.: 25/64"Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2345287 Mfr #: C15984
Grade: Heavy DutyShank Dia.: 25/64"
Flute Type: SpiralDrill Bit Dimension Type: Fractional Inch
Coolant Through: NoDrill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelDecimal Equivalent: 0.3906
Drill Bit Size: 25/64"Item: Jobber Drill Bit
Flute Length: 1-7/8"Cutting Direction: Right Hand
Overall Length: 5-1/8"Drill Bit Finish: Black Oxide
List Number: 3780Drill Bit Point Angle: 135 Degrees
Point Type: Split pointApplication: For Alloy, Carbon, Stainless And Tool Steel
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/8 In., Grade Heavy Duty, Shank Dia. 25/64 In., Flute Length 1-7/8 In., Point Type Split Point, List Number 3780, For Alloy, Carbon, Stainless And Tool Steel, Depth:Dia. Ratio 3xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews