KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 25/64 In., Cobalt Steel

CLEVELAND| Zoro #: G2405645| Mfr #: C16576

$28.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jobber Drill Bit
List Number: 2075
Drill Bit Finish: Straw/Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405645 Mfr #: C16576
Item: Jobber Drill BitList Number: 2075
Drill Bit Finish: Straw/BronzeDecimal Equivalent: 0.3906
Overall Length: 5-1/8"Flute Length: 3-3/4"
Drill Bit Size: 25/64"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchDrill Bit Material: Cobalt Steel
Coolant Through: NoPoint Type: Notch Point
Drill Bit Grouping: Drill BitShank Dia.: 25/64"
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsCutting Direction: Right Hand
Grade: High PerformanceFlute Type: Parabolic
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 25/64 In., Decimal Equivalent 0.3906, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 5-1/8 In., Cutting Direction Right Hand, Shank Dia. 25/64 In., Flute Length 3-3/4 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews