Jobber Bit, #27, Cobalt Steel

CLEVELAND| Zoro #: G0669487| Mfr #: C16529

$10.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Wire
Coolant Through: No
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669487 Mfr #: C16529
Drill Bit Dimension Type: WireCoolant Through: No
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsFlute Type: Parabolic
Decimal Equivalent: 0.1440List Number: 2075
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Flute Length: 1-7/8"Shank Dia.: 0.1440"
Drill Bit Size: #27Item: Jobber Drill Bit
Point Type: Notch PointCutting Direction: Right Hand
Grade: High PerformanceOverall Length: 3"
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #27, Decimal Equivalent 0.1440, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 3 In., Grade High Performance, Shank Dia. 0.1440 In., Flute Length 1-7/8 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews