SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 27/64 In., Cobalt Steel

CLEVELAND| Zoro #: G2024102| Mfr #: C16578

$34.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt SteelDrill Bit Finish: Straw/BronzeFlute Length: 3-15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024102 Mfr #: C16578
Drill Bit Material: Cobalt SteelDrill Bit Finish: Straw/Bronze
Flute Length: 3-15/16"Shank Dia.: 27/64"
Drill Bit Dimension Type: Fractional InchOverall Length: 5-3/8"
Drill Bit Point Angle: 135 DegreesPoint Type: Notch Point
Grade: High PerformanceDrill Bit Size: 27/64"
Flute Type: ParabolicDecimal Equivalent: 0.4219
Drill Bit Grouping: Drill BitList Number: 2075
Cutting Direction: Right HandApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Item: Jobber Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 5-3/8 In., Cutting Direction Right Hand, Shank Dia. 27/64 In., Flute Length 3-15/16 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews