KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #3, Cobalt Steel

CLEVELAND| Zoro #: G2254743| Mfr #: C16505

$14.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.2130"
Grade: High Performance
Decimal Equivalent: 0.2130
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254743 Mfr #: C16505
Shank Dia.: 0.2130"Grade: High Performance
Decimal Equivalent: 0.2130Drill Bit Material: Cobalt Steel
Drill Bit Finish: Straw/BronzeOverall Length: 3-3/4"
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Size: #3Item: Jobber Drill Bit
Flute Type: ParabolicCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 2-1/2"
List Number: 2075Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #3, Decimal Equivalent 0.2130, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.2130 In., Flute Length 2-1/2 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews