KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #30, Cobalt Steel

CLEVELAND| Zoro #: G1816035| Mfr #: C16532

$8.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Drill Bit Size: #30
Drill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816035 Mfr #: C16532
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsDrill Bit Size: #30
Drill Bit Dimension Type: WireFlute Type: Parabolic
Cutting Direction: Right HandGrade: High Performance
List Number: 2075Drill Bit Point Angle: 135 Degrees
Coolant Through: NoFlute Length: 1-5/8"
Point Type: Notch PointOverall Length: 2-3/4"
Item: Jobber Drill BitShank Dia.: 0.1285"
Drill Bit Finish: Straw/BronzeDrill Bit Material: Cobalt Steel
Decimal Equivalent: 0.1285Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #30, Decimal Equivalent 0.1285, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 2-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.1285 In., Flute Length 1-5/8 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews