SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3/16 In., Cobalt Steel

CLEVELAND| Zoro #: G0684494| Mfr #: C15937

$4.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional InchCoolant Through: NoApplication: For Alloy, Carbon, Stainless And Tool Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0684494 Mfr #: C15937
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Application: For Alloy, Carbon, Stainless And Tool SteelFlute Type: Spiral
Decimal Equivalent: 0.1875List Number: 3780
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Flute Length: 2-15/16"Shank Dia.: 3/16"
Drill Bit Size: 3/16"Item: Jobber Drill Bit
Point Type: Split pointCutting Direction: Right Hand
Grade: Heavy DutyOverall Length: 3-1/2"
Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 3/16 In., Decimal Equivalent 0.1875, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/2 In., Grade Heavy Duty, Shank Dia. 3/16 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 3780, For Alloy, Carbon, Stainless And Tool Steel, Depth x Dia. Ratio 3xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews