Jobber Bit, 31/64 In., Cobalt Steel

CLEVELAND| Zoro #: G1030145| Mfr #: C15993

$25.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt SteelDrill Bit Finish: Black OxideFlute Length: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1030145 Mfr #: C15993
Drill Bit Material: Cobalt SteelDrill Bit Finish: Black Oxide
Flute Length: 4-3/8"Shank Dia.: 31/64"
Drill Bit Dimension Type: Fractional InchOverall Length: 5-7/8"
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Grade: Heavy DutyDrill Bit Size: 31/64"
Flute Type: SpiralDecimal Equivalent: 0.4844
Drill Bit Grouping: Drill BitList Number: 3780
Cutting Direction: Right HandApplication: For Alloy, Carbon, Stainless And Tool Steel
Item: Jobber Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 31/64 In., Decimal Equivalent 0.4844, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 5-7/8 In., Cutting Direction Right Hand, Shank Dia. 31/64 In., Flute Length 4-3/8 In., Point Type Split Point, List Number 3780, For Alloy, Carbon, Stainless And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews