SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, #32, Cobalt Steel

CLEVELAND| Zoro #: G0999713| Mfr #: C16534

$8.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt SteelDrill Bit Finish: Straw/BronzeFlute Length: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999713 Mfr #: C16534
Drill Bit Material: Cobalt SteelDrill Bit Finish: Straw/Bronze
Flute Length: 1-5/8"Shank Dia.: 0.1160"
Drill Bit Dimension Type: WireOverall Length: 2-3/4"
Drill Bit Point Angle: 135 DegreesPoint Type: Notch Point
Grade: High PerformanceDrill Bit Size: #32
Flute Type: ParabolicDecimal Equivalent: 0.1160
Drill Bit Grouping: Drill BitList Number: 2075
Cutting Direction: Right HandApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Item: Jobber Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #32, Decimal Equivalent 0.1160, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 2-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.1160 In., Flute Length 1-5/8 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews