Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#34 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0505181
  • Mfr #: C16536

$7.97 /ea

Order in multiples of 10

  • Coolant Through: No
  • Drill Bit Size: #34
  • Cutting Direction: Right Hand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cleveland #C16536 Specifications

  • Zoro #: G0505181
  • Mfr #: C16536
Coolant Through: No Drill Bit Size: #34
Cutting Direction: Right Hand Item: Jobber Drill Bit
Drill Bit Finish: Straw/Bronze Drill Bit Point Angle: 135 Degrees
Drill Bit Grouping: Drill Bit Flute Length: 1-1/2"
Grade: High Performance Point Type: Split Point
Drill Bit Material: Cobalt Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Material: Cobalt List Number: 2075
Flute Type: Parabolic Shank Dia.: 0.1110"
Overall Length: 2-5/8" Decimal Equivalent: 0.1110
Drill Bit Dimension Type: Wire Depth:Dia. Ratio: 7xD
Number of Pieces: 1 Depth x Dia. Ratio: 10xD
Diameter: 0.111 Drill Style: Jobber Drill
Shank Length: 1-1/8" Left/Right Hand: Right
Measurement System: Imperial Shank Size: 0.111
Point Angle: 135 Shank Type: Straight
Coolant Fed: Non-Coolant Through Helix Angle: 35 Degrees to 45 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #34, Decimal Equivalent 0.1110, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 2-5/8 In., Grade High Performance, Shank Dia. 0.1110 In., Flute Length 1-1/2 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Reviews of Cleveland #C16536