SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 3.50mm, Cobalt Steel

CLEVELAND| Zoro #: G1608092| Mfr #: C70082

$3.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 70.00mmDrill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608092 Mfr #: C70082
Overall Length: 70.00mmDrill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: MetricFlute Length: 39.00mm
Flute Type: SpiralDecimal Equivalent: 0.1378
Application: For Stainless Steel, Tool Steel, Alloy Steel And TitaniumShank Dia.: 3.50mm
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 3.50mm
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 2213Standards: National Aerospace Standards (NAS) 907, Type J
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.50mm, Decimal Equivalent 0.1378, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 70.00mm, Grade Heavy Duty, Shank Dia. 3.50mm, Flute Length 39.00mm, Point Type Split Point, List Number 2213, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews