Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#4 Cobalt 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0265483
  • Mfr #: C16506
$13.81 /ea

Order in multiples of 10

  • Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
  • Point Type: Split Point
  • Decimal Equivalent: 0.2090
See full product details
Orders over $50 ship free.

Cleveland #C16506 Specifications

  • Zoro #: G0265483
  • Mfr #: C16506
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels Point Type: Split Point
Decimal Equivalent: 0.2090 Shank Dia.: 0.2090"
Drill Bit Finish: Straw/Bronze Flute Type: Spiral
Flute Length: 2-1/2" Cutting Direction: Right Hand
Drill Bit Grouping: Drill Bit Number of Pieces: 1
Item: Jobber Drill Bit Overall Length: 3-3/4"
Depth:Dia. Ratio: 7xD Grade: High Performance
Coolant Through: No Drill Bit Dimension Type: Wire
List Number: 2075 Drill Bit Size: #4
Material: Cobalt Drill Bit Point Angle: 135 Degrees
Drill Bit Material: Cobalt Depth x Dia. Ratio: 10xD
Standards: Not Rated Point Angle: 135
Drill Style: Jobber Drill Diameter: 0.209
Shank Type: Straight Left/Right Hand: Right
Shank Size: 0.209 Measurement System: Imperial
Shank Length: 1-1/4" Coolant Fed: Non-Coolant Through
Helix Angle: 40 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #4, Decimal Equivalent 0.2090, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade High Performance, Shank Dia. 0.2090 In., Flute Length 2-1/2 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Reviews of Cleveland #C16506