Jobber Bit, #40, Cobalt Steel

CLEVELAND| Zoro #: G0293334| Mfr #: C16542

$7.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: WireCoolant Through: NoApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293334 Mfr #: C16542
Drill Bit Dimension Type: WireCoolant Through: No
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsFlute Type: Parabolic
Decimal Equivalent: 0.0980List Number: 2075
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Flute Length: 1-3/8"Shank Dia.: 0.0980"
Drill Bit Size: #40Item: Jobber Drill Bit
Point Type: Notch PointCutting Direction: Right Hand
Grade: High PerformanceOverall Length: 2-3/8"
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #40, Decimal Equivalent 0.0980, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-3/8 In., Grade High Performance, Shank Dia. 0.0980 In., Flute Length 1-3/8 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews