Jobber Bit, #44, Cobalt Steel

CLEVELAND| Zoro #: G2416757| Mfr #: C16546

$7.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/8"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416757 Mfr #: C16546
Overall Length: 2-1/8"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 1-1/8"
Flute Type: ParabolicDecimal Equivalent: 0.0860
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsShank Dia.: 0.0860"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: #44
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 2075Grade: High Performance
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #44, Decimal Equivalent 0.0860, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-1/8 In., Grade High Performance, Shank Dia. 0.0860 In., Flute Length 1-1/8 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews