PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, #49, Cobalt Steel, Min. Qty 10

CLEVELAND| Zoro #: G1181451| Mfr #: C16551

$7.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: High PerformanceFlute Type: ParabolicDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181451 Mfr #: C16551
Grade: High PerformanceFlute Type: Parabolic
Drill Bit Point Angle: 135 DegreesFlute Length: 1"
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsCoolant Through: No
Decimal Equivalent: 0.0730Point Type: Notch Point
Item: Jobber Drill BitDrill Bit Finish: Straw/Bronze
List Number: 2075Drill Bit Dimension Type: Wire
Overall Length: 2"Shank Dia.: 0.0730"
Drill Bit Size: #49Cutting Direction: Right Hand
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #49, Decimal Equivalent 0.0730, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 2 In., Grade High Performance, Shank Dia. 0.0730 In., Flute Length 1 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels, Depth x Dia. Ratio 7xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews