*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 5/16 In., Cobalt Steel

CLEVELAND| Zoro #: G0745771| Mfr #: C16571

$18.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Drill Bit Size: 5/16"
Drill Bit Dimension Type: Fractional Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745771 Mfr #: C16571
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsDrill Bit Size: 5/16"
Drill Bit Dimension Type: Fractional InchFlute Type: Parabolic
Cutting Direction: Right HandGrade: High Performance
List Number: 2075Drill Bit Point Angle: 135 Degrees
Coolant Through: NoFlute Length: 3-3/16"
Point Type: Notch PointOverall Length: 4-1/2"
Item: Jobber Drill BitShank Dia.: 5/16"
Drill Bit Finish: Straw/BronzeDrill Bit Material: Cobalt Steel
Decimal Equivalent: 0.3125Drill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 4-1/2 In., Cutting Direction Right Hand, Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews