KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 5/16 In., Cobalt Steel

CLEVELAND| Zoro #: G0360446| Mfr #: C16997

$33.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360446 Mfr #: C16997
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 3-3/16"Grade: High Performance
Overall Length: 4-1/2"Flute Type: Parabolic
List Number: 2075TAApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 5/16"Point Type: Notch Point
Shank Dia.: 5/16"Decimal Equivalent: 0.3125
Drill Bit Finish: TiAlNDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/16 In., Decimal Equivalent 0.3125, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 4-1/2 In., Cutting Direction Right Hand, Shank Dia. 5/16 In., Flute Length 3-3/16 In., Point Type Notch Point, List Number 2075TA, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews