KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 5/32 In., Cobalt Steel

CLEVELAND| Zoro #: G0254965| Mfr #: C16561

$7.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254965 Mfr #: C16561
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 2"Grade: High Performance
Overall Length: 3-1/8"Flute Type: Parabolic
List Number: 2075Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 5/32"Point Type: Notch Point
Shank Dia.: 5/32"Decimal Equivalent: 0.1562
Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-1/8 In., Cutting Direction Right Hand, Shank Dia. 5/32 In., Flute Length 2 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews