SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 5/32 In., Cobalt Steel

CLEVELAND| Zoro #: G0817047| Mfr #: C16984

$13.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 3-1/8"Drill Bit Finish: TiAlNDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817047 Mfr #: C16984
Overall Length: 3-1/8"Drill Bit Finish: TiAlN
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 2"
Flute Type: ParabolicDecimal Equivalent: 0.1562
Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool SteelsShank Dia.: 5/32"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Notch PointDrill Bit Size: 5/32"
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 2075TAGrade: High Performance
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/32 In., Decimal Equivalent 0.1562, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-1/8 In., Grade High Performance, Shank Dia. 5/32 In., Flute Length 2 In., Point Type Notch Point, List Number 2075TA, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews