Jobber Bit, #6, Cobalt Steel

CLEVELAND| Zoro #: G2087976| Mfr #: C16508

$14.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.2040"
Grade: High Performance
Decimal Equivalent: 0.2040
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087976 Mfr #: C16508
Shank Dia.: 0.2040"Grade: High Performance
Decimal Equivalent: 0.2040Drill Bit Material: Cobalt Steel
Drill Bit Finish: Straw/BronzeOverall Length: 3-3/4"
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Size: #6Item: Jobber Drill Bit
Flute Type: ParabolicCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 2-1/2"
List Number: 2075Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #6, Decimal Equivalent 0.2040, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-3/4 In., Cutting Direction Right Hand, Shank Dia. 0.2040 In., Flute Length 2-1/2 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews