KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #7, Cobalt Steel

CLEVELAND| Zoro #: G1057944| Mfr #: C16509

$13.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Parabolic
Item: Jobber Drill Bit
Point Type: Notch Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057944 Mfr #: C16509
Flute Type: ParabolicItem: Jobber Drill Bit
Point Type: Notch PointShank Dia.: 0.2010"
Flute Length: 2-7/16"Decimal Equivalent: 0.2010
Coolant Through: NoGrade: High Performance
Drill Bit Material: Cobalt SteelOverall Length: 3-5/8"
Drill Bit Point Angle: 135 DegreesApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Drill Bit Size: #7List Number: 2075
Cutting Direction: Right HandDrill Bit Finish: Straw/Bronze
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.2010 In., Flute Length 2-7/16 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews